Zoro Homepage

Adapter, Carbon Steel, 49/64 in. L

  • Mfr # 39CE98

  • Zoro # G2004040


product price: $10.49
/ea

Key Features

Head Material
Carbon Steel
Material
Carbon Steel
Impact Rated
No
Overall Length
49/64 in
For Use With
Hydraulic Punch Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39CE98
Zoro #
G2004040
UPC #
190735821541
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
49/64 in

Details

Head Material
Carbon Steel
Material
Carbon Steel
Impact Rated
No
For Use With
Hydraulic Punch Driver
Fits Brand
Westward
Item
Adapter
Handle Type
None

Description

Adapter, Material Carbon Steel, For Use With Hydraulic Punch Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.