Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Cr-Mo Steel, 1-23/32 in. L

  • Mfr # 39CE99

  • Zoro # G2004031


product price: $12.49
/ea

Key Features

Impact Rated
No
Overall Length
1 23/32 in
Material
Chromium Molybdenum Steel
For Use With
Hydraulic Punch Driver
Head Material
Hardened Cr-Mo Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39CE99
Zoro #
G2004031
UPC #
190735821558
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 23/32 in

Details

Impact Rated
No
Material
Chromium Molybdenum Steel
For Use With
Hydraulic Punch Driver
Item
Adapter
Head Material
Hardened Cr-Mo Steel
Fits Brand
Westward
Handle Type
None

Description

Adapter, Material Chromium Molybdenum Steel, For Use With Hydraulic Punch Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.