Adapter, m16x15 Male-m12x15 Male
Mfr # AMC086A-26
Zoro # G2423499
product price: $6.39
/eaSold in multiples of 2 for $12.78
Key Features
For Use With Mfr. Model Number
1MZT7
Fits Brand
Westward
Material
Brass
Overall Length
1.1 in
Accessory Type
Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMC086A-26
Zoro #
G2423499
UPC #
190735842904
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1.1 in
Details
Item
Adapter
For Use With Mfr. Model Number
1MZT7
Fits Brand
Westward
Material
Brass
Accessory Type
Adapter
Pump/Cylinder Port Type
BSPP
Gauge Port Gender
Male
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Compatible with Manufacturer Part Number
AMC086A-26
Pressure - Maximum
100 psi
Hose/Coupler Port Gender
Male
Compatible with Product Type
Pressure Test Gauge
Compatible with Brand
Universal
Gauge Port Type
NPTF
Process Media Temperature - Maximum
212 Degrees F
Pump/Cylinder Port Gender
Male
Process Media Temperature - Minimum
-22 Degrees F
Description
Adapter, Material Brass, Overall Length 1.1 in, Gauge Port Gender Male, Gauge Port Size Not Applicable, Gauge Port Type NPTF, Pump/Cylinder Port Gender Male, Hose/Coupler Port Gender Male, Pump/Cylinder Port Type BSPP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.