Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Wrench, 10", 1-1/8" Cap., Black

  • Mfr # 1NYB3

  • Zoro # G1642006


product price: $16.99
/ea

Key Features

Overall Length
10 in
Finish
Black Phosphate
Material
Alloy Steel
Features
Proof Torque 4500 lb
Jaw Capacity
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NYB3
Zoro #
G1642006
UPC #
190735756201
Country of Origin
China

Dimensions

Overall Length
10 in
Handle Length
10 in

Details

Item
Adjustable Wrench
Finish
Black Phosphate
Material
Alloy Steel
Features
Proof Torque 4500 lb
Jaw Capacity
1 1/8 in
Nonsparking
No
Standards
ASME
Grip Style
Plain
Jaw Texture
Smooth
Head Type
Standard
Non-Magnetic
No
Lockable
No
Tether Style
Not Tether Capable
Opening Type
Adjustable
Measurement Type
Metric, SAE
Handle Type
One Piece
Corrosion Resistant
Yes
Insulated
No
Ratcheting
No
Adjustment Type
Groove
Jaw Material
Alloy Steel
Weight
21.42 lb
End Style
Hang Hole
Adjustable Wrench Type
Adjustable Wrench
Measuring Scale
Yes

Description

Adjustable Wrench, Alloy Steel, Black Phosphate, 10 in, Jaw Capacity 1 1/8 in, Plain, One Piece, Groove, Measuring Scale Yes, Insulated No, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.