Zoro Homepage

Adj. Wrench, 10", 1-5/16" Cap., Black

  • Mfr # 31D015

  • Zoro # G5093094


product price: $20.29
/ea

Key Features

Overall Length
10 in
Material
Alloy Steel
Features
15 Degrees Angle
Jaw Capacity
1 9/32 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31D015
Zoro #
G5093094
UPC #
190735807613
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
Head Thickness
11/16 in
Handle Length
10 in

Description

The Westward 31D015 Adjustable Wrench is the perfect tool for any job that requires a wrench. The jaws can open up to 1 9/32 in., making it easy to tighten or loosen nuts and bolts. With an adjustable angle of 15 degrees, this 10" wrench allows you to position the head at the most comfortable angle. It has one piece alloy steel construction with a black phosphate finish. This all-purpose adjustable wrench has a screw mechanism for quick and easy adjustments on the fly. Its plain handle style provides a firm grip as you work on your project. The Westward 31D015 Adjustable Wrench is just what you need when it comes to doing some serious wrenching.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.