Zoro Homepage
This item is Discontinued.
Westward Adj. Wrench, 12", 1-1/2" Cap., Black 2NZD3

Adj. Wrench, 12", 1-1/2" Cap., Black (Discontinued)

  • Mfr # 2NZD3
  • Zoro # G2540447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NZD3
Zoro #
G2540447
UPC #
190735801017
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12"
Adjustable Wrench Nominal Length
12"

Details

Item
Adjustable Wrench
Finish
Black Oxide
Material
Alloy Steel
Features
SAE and Metric Scale
Jaw Capacity
1-1/2"
Nonsparking
No
Standards
ASME
Adjustable Wrench Grip Style
Ergonomic
Tether Capable
Tether Ready
Wrench Handle End Style
Hang Hole
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Ready

Description

Alloy Steel, Black Oxide, 12 in, Jaw Capacity 1 1/2 in, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.