Zoro Homepage

Adj. Wrench, 12", 1-1/2" Cap., Black

  • Mfr # 31D016

  • Zoro # G5093182


product price: $24.39
/ea

Key Features

Overall Length
12 in
Material
Alloy Steel
Jaw Capacity
1 1/2 in
Nonsparking
No
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31D016
Zoro #
G5093182
UPC #
190735807620
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 in
Head Thickness
13/16 in
Handle Length
12 in

Description

The Westward 31D016 Adjustable Wrench is a durable tool that you can rely on. The alloy steel head and handle are built to last, while the screw mechanism allows for easy adjustments. The adjustable wrench has a jaw capacity of 1 1/2 in., which means it can fit around even large nuts and bolts. With an overall length of 12 in., this black phosphate wrench will provide firm grip while working. Its 15 degrees angle offers more control than conventional wrenches. You can adjust the wrench with its screw mechanism, which has a simple one piece handle design. This Westward Adjustable Wrench is built to meet your needs at home or on the job site.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.