Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Wrench, 15", 1-11/32" Cap., Black

  • Mfr # 1NYB5

  • Zoro # G1076162


product price: $38.99
/ea

Key Features

Overall Length
15 in
Material
Alloy Steel
Finish
Black Phosphate
Features
Proof Torque 15,000 lb
Jaw Capacity
1 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NYB5
Zoro #
G1076162
UPC #
190735756225
Country of Origin
China

Dimensions

Overall Length
15 in
Handle Length
15 in

Details

Item
Adjustable Wrench
Material
Alloy Steel
Finish
Black Phosphate
Features
Proof Torque 15,000 lb
Jaw Capacity
1 11/32 in
Standards
ASME
Nonsparking
No
Tether Style
Tether Ready
Opening Type
Adjustable
Measuring Scale
Yes
Ratcheting
No
Head Type
Standard
Lockable
No
Non-Magnetic
No
Adjustable Wrench Type
Adjustable Wrench
Handle Type
One Piece
Corrosion Resistant
Yes
Insulated
No
Weight
2.56 lb
Measurement Type
Metric, SAE
Adjustment Type
Groove
Jaw Material
Alloy Steel
End Style
Hang Hole
Grip Style
Plain
Jaw Texture
Smooth

Description

Adjustable Wrench, Alloy Steel, Black Phosphate, 15 in, Jaw Capacity 1 11/32 in, Plain, One Piece, Groove, Measuring Scale Yes, Insulated No, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.