Zoro Homepage

Adj. Wrench, 15", 1-15/16" Cap., Black

  • Mfr # 31D017

  • Zoro # G5093191


product price: $50.79
/ea

Key Features

Overall Length
15 in
Finish
Black Phosphate
Material
Alloy Steel
Features
15 Degrees Angle
Jaw Capacity
1 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31D017
Zoro #
G5093191
UPC #
190735807637
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15 in
Head Thickness
1 in
Handle Length
15 in

Description

This Westward 31D017 15" Adjustable Wrench is a must-have tool for your garage. It has a jaw capacity of 1 31/32 in. and an overall length of 15 in. With a screw mechanism, this adjustable wrench offers simple and easy adjustment on the fly. The alloy steel construction makes it durable and resistant to corrosion. The black phosphate finish gives it a sleek look that will look great hanging from your tool belt or stand on its own as an impressive display piece on your workbench. If you want a wrench that can handle all kinds of tasks, the Westward 31D017 Adjustable Wrench is what you need to get the job done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.