Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Wrench, 18", 2-11/32" Cap., Chrome

  • Mfr # 31D026

  • Zoro # G5093225


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Overall Length
18 in
Material
Alloy Steel
Features
15 Degrees Angle
Jaw Capacity
2 3/8 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31D026
Zoro #
G5093225
UPC #
190735807729
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18 in
Head Thickness
23/32 in
Handle Length
18 in

Details

Item
Adjustable Wrench
Finish
Chrome
Material
Alloy Steel
Features
15 Degrees Angle
Jaw Capacity
2 3/8 in
Nonsparking
No
Standards
ASME
Opening Type
Adjustable
Jaw Material
Alloy Steel
Non-Magnetic
No
Adjustment Type
Screw Mechanism
Head Type
Standard
Lockable
No
Insulated
No
Jaw Texture
Smooth
Grip Style
Ergonomic
Handle Type
One Piece
Weight
4.23 lb
Corrosion Resistant
Yes
Measuring Scale
Yes
Measurement Type
Metric, SAE
Ratcheting
No
Adjustable Wrench Type
Adjustable Wrench
Tether Style
Tether Capable
End Style
Hang Hole

Description

With its plain tapered handle, the Westward 31D026 Adjustable Wrench is comfortable to use. The alloy steel construction makes it sturdy and durable. This adjustable wrench has a jaw capacity of 2 3/8 in. and an overall length of 18 in. It has a 15 degrees angle, which helps you get into tight spaces more easily. Featuring a screw mechanism, this adjustable wrench allows for easy adjustments while working on fasteners. It also has a plain tapered handle that provides comfort when gripping the tool for long periods of time. With its high quality material and design, the Westward Adjustable Wrench will meet all your needs when it comes to working with fasteners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.