Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Wrench, 24", 2-3/4" Cap., Black

  • Mfr # 31D019

  • Zoro # G5093155


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Material
Alloy Steel
Features
15 Degrees Angle
Jaw Capacity
2 3/4 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31D019
Zoro #
G5093155
UPC #
190735807651
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
24 in
Handle Length
24 in
Head Thickness
1 7/16 in

Details

Item
Adjustable Wrench
Finish
Black Phosphate
Material
Alloy Steel
Features
15 Degrees Angle
Jaw Capacity
2 3/4 in
Nonsparking
No
Standards
ASME
Non-Magnetic
No
Adjustable Wrench Type
Adjustable Wrench
Opening Type
Adjustable
Weight
6.66 lb
Adjustment Type
Screw Mechanism
Grip Style
Ergonomic
Handle Type
One Piece
Ratcheting
No
Head Type
Standard
Jaw Material
Alloy Steel
Tether Style
Tether Capable
Measuring Scale
Yes
Measurement Type
Metric, SAE
Jaw Texture
Smooth
Insulated
No
Lockable
No
Corrosion Resistant
Yes
End Style
Hang Hole

Description

When you need to work on a project, the Westward 31D019 Adjustable Wrench is an essential tool. It can help you make adjustments in tight spaces and positions. This 24" adjustable wrench has a 2 3/4" jaw capacity. With 15 degrees angle, it can provide additional torque for turning nuts and bolts that are otherwise difficult to turn with a standard wrench. The alloy steel construction makes this wrench durable enough for daily use. Featuring a screw mechanism, the handle length is 24 in.. Whether you're working on cars or bikes, the Westward Adjustable Wrench will be your best friend when it comes to making adjustments and repairs around the house or garage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.