Zoro Homepage

Adj. Wrench, 24", 2-3/4" Cap., Chrome

  • Mfr # 31D027

  • Zoro # G5093234


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Material
Alloy Steel
Features
15 Degrees Angle
Jaw Capacity
2 3/4 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31D027
Zoro #
G5093234
UPC #
190735807736
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
24 in
Handle Length
24 in
Head Thickness
1 7/16 in

Description

This Westward 31D027 24" Adjustable Wrench is the perfect tool for tightening and loosening nuts and bolts. With a jaw capacity of 2 3/4 in., this adjustable wrench has an alloy steel construction that gives it superior strength. It features a 15 degrees angle, which allows you to get into tight spaces with ease. The plain tapered handle offers an easy grip and provides ample leverage when turning fasteners. The wrench also has a screw mechanism that allows you to adjust the jaw opening with just one hand. You will love using this high quality adjustable wrench, whether at home or on the job site.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.