Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Wrench, 4", 1/2" Cap., Black

  • Mfr # 1NYA9

  • Zoro # G2721801


product price: $9.69
/ea

Key Features

Overall Length
4 in
Finish
Black Phosphate
Material
Alloy Steel
Features
Proof Torque 600 lb
Jaw Capacity
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NYA9
Zoro #
G2721801
UPC #
190735756171
Country of Origin
China

Dimensions

Overall Length
4 in
Handle Length
4 in

Details

Item
Adjustable Wrench
Finish
Black Phosphate
Material
Alloy Steel
Features
Proof Torque 600 lb
Jaw Capacity
1/2 in
Nonsparking
No
Standards
ASME
Lockable
No
Weight
0.11 lb
Adjustable Wrench Type
Adjustable Wrench
Tether Style
Not Tether Capable
Grip Style
Plain
End Style
Hang Hole
Handle Type
One Piece
Opening Type
Adjustable
Measuring Scale
Yes
Head Type
Standard
Jaw Material
Alloy Steel
Jaw Texture
Smooth
Insulated
No
Adjustment Type
Groove
Measurement Type
Metric, SAE
Corrosion Resistant
Yes
Ratcheting
No
Non-Magnetic
No

Description

Adjustable Wrench, Alloy Steel, Black Phosphate, 4 in, Jaw Capacity 1/2 in, Plain, One Piece, Groove, Measuring Scale Yes, Insulated No, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.