Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Wrench, 4", 1/2" Cap., Chrome

  • Mfr # 1NYC1

  • Zoro # G3388664


product price: $17.69
/ea

Key Features

Overall Length
4 in
Finish
Chrome
Material
Alloy Steel
Features
Proof Torque 600 lb
Jaw Capacity
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NYC1
Zoro #
G3388664
UPC #
190735756270
Country of Origin
China

Dimensions

Overall Length
4 in
Handle Length
4 in

Details

Item
Adjustable Wrench
Finish
Chrome
Material
Alloy Steel
Features
Proof Torque 600 lb
Jaw Capacity
1/2 in
Nonsparking
No
Standards
ASME
Opening Type
Adjustable
Jaw Material
Alloy Steel
Non-Magnetic
No
Jaw Texture
Smooth
Head Type
Standard
Measuring Scale
Yes
Adjustable Wrench Type
Adjustable Wrench
End Style
Hang Hole
Lockable
No
Handle Type
One Piece
Grip Style
Plain
Weight
33.94 lb
Insulated
No
Tether Style
Tether Capable
Measurement Type
Metric, SAE
Ratcheting
No
Corrosion Resistant
Yes
Adjustment Type
Groove

Description

The Westward 1NYC1 Adjustable Wrench is the perfect tool for adjusting fasteners in tight spaces. It has a comfortable cushion grip and an adjustable jaw capacity of 1/2 in. This alloy steel wrench has a proof torque of 600 lb, making it ideal for heavy duty applications. With its 4" length, this wrench will give you the leverage you need to tighten or loosen nuts and bolts easily. The one piece handle provides comfort while its groove type adjustment allows for simple settings. For your next project, reach for the versatile Westward 1NYC1 Adjustable Wrench.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.