Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Wrench, 4", 21/32" Cap., Chrome

  • Mfr # 31D020

  • Zoro # G5093164


product price: $13.69
/ea

Key Features

Overall Length
4 in
Finish
Chrome
Material
Alloy Steel
Features
15 Degrees Angle
Jaw Capacity
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31D020
Zoro #
G5093164
UPC #
190735807668
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 in
Handle Length
4 in
Head Thickness
3/8 in

Details

Item
Adjustable Wrench
Finish
Chrome
Material
Alloy Steel
Features
15 Degrees Angle
Jaw Capacity
11/16 in
Nonsparking
No
Standards
ASME
Measuring Scale
Yes
Insulated
No
Head Type
Standard
Jaw Material
Alloy Steel
Lockable
No
Non-Magnetic
No
Corrosion Resistant
Yes
Adjustment Type
Screw Mechanism
Handle Type
One Piece
Opening Type
Adjustable
Weight
0.12 lb
Jaw Texture
Smooth
Ratcheting
No
Tether Style
Tether Capable
Grip Style
Ergonomic
Adjustable Wrench Type
Adjustable Wrench
Measurement Type
Metric, SAE
End Style
Hang Hole

Description

Adjustable Wrench, Alloy Steel, Chrome, 4 in, Jaw Capacity 11/16 in, Ergonomic, One Piece, Screw Mechanism, Measuring Scale Yes, Insulated No, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.