Zoro Homepage

Adj. Wrench, 6", 15/16" Cap., Black

  • Mfr # 31D013

  • Zoro # G5093112


product price: $13.69
/ea

Key Features

Overall Length
6 in
Material
Alloy Steel
Features
15 Degrees Angle
Jaw Capacity
15/16 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31D013
Zoro #
G5093112
UPC #
190735807590
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
Handle Length
6 in
Head Thickness
15/32 in

Description

Adjustable Wrench, Alloy Steel, Black Phosphate, 6 in, Jaw Capacity 15/16 in, Ergonomic, One Piece, Screw Mechanism, Measuring Scale Yes, Insulated No, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.