Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Wrench, 8", 1-1/8" Cap., Chrome

  • Mfr # 1NYC3

  • Zoro # G0558056


product price: $19.19
/ea

Key Features

Overall Length
8 in
Finish
Chrome
Material
Alloy Steel
Jaw Capacity
1 1/8 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NYC3
Zoro #
G0558056
UPC #
190735756294
Country of Origin
China

Dimensions

Overall Length
8 in
Handle Length
8 in

Details

Item
Adjustable Wrench
Finish
Chrome
Material
Alloy Steel
Features
Proof Torque 2700 lb
Jaw Capacity
1 1/8 in
Nonsparking
No
Standards
ASME
Measuring Scale
Yes
Weight
0.6 lb
Ratcheting
No
End Style
Hang Hole
Opening Type
Adjustable
Jaw Texture
Smooth
Head Type
Standard
Lockable
No
Grip Style
Plain
Adjustment Type
Groove
Tether Style
Tether Capable
Handle Type
One Piece
Corrosion Resistant
Yes
Non-Magnetic
No
Adjustable Wrench Type
Adjustable Wrench
Jaw Material
Alloy Steel
Insulated
No
Measurement Type
Metric, SAE

Description

The Westward 1NYC3 Adjustable Wrench is a versatile tool that you can use to tighten and loosen nuts and bolts. It has an adjustable jaw capacity of 1 1/8 in.. With a proof torque of 2700 lb, this wrench is ideal for heavy duty applications. The cushion grip handle provides extra comfort while you work. Made from alloy steel, the wrench has a chrome finish and comes with a one piece handle. This Westward 8" Adjustable Wrench will get the job done quickly and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.