Zoro Homepage

Adj. Wrench, 8", 1-1/8" Cap., Chrome

  • Mfr # 31D022

  • Zoro # G5093121


product price: $20.79
/ea

Key Features

Overall Length
8 in
Finish
Chrome
Material
Alloy Steel
Jaw Capacity
1 1/8 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31D022
Zoro #
G5093121
UPC #
190735807682
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in
Head Thickness
19/32 in
Handle Length
8 in

Description

Adjustable Wrench, Alloy Steel, Chrome, 8 in, Jaw Capacity 1 1/8 in, Ergonomic, One Piece, Screw Mechanism, Measuring Scale Yes, Insulated No, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.