Zoro Homepage

Adj. Wrench, 8", 1" Cap., Black

  • Mfr # 1NYB2

  • Zoro # G1502103


product price: $12.29
/ea

Key Features

Overall Length
8 in
Finish
Black Phosphate
Material
Alloy Steel
Features
Proof Torque 2700 lb
Jaw Capacity
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NYB2
Zoro #
G1502103
UPC #
190735756195
Country of Origin
China

Dimensions

Overall Length
8 in
Handle Length
8 in

Details

Item
Adjustable Wrench
Finish
Black Phosphate
Material
Alloy Steel
Features
Proof Torque 2700 lb
Jaw Capacity
1 in
Nonsparking
No
Standards
ASME
Lockable
No
Opening Type
Adjustable
Insulated
No
Measuring Scale
Yes
Weight
0.51 lb
Jaw Texture
Smooth
End Style
Hang Hole
Non-Magnetic
No
Grip Style
Plain
Tether Style
Tether Capable
Head Type
Standard
Measurement Type
Metric, SAE
Jaw Material
Alloy Steel
Corrosion Resistant
Yes
Adjustment Type
Groove
Ratcheting
No
Handle Type
One Piece
Adjustable Wrench Type
Adjustable Wrench

Description

If you are looking for a sturdy adjustable wrench, the Westward 1NYB2 is an excellent choice. It is designed to handle even the toughest jobs with ease. The proof torque of this adjustable wrench is 2700 lb, making it ideal for heavy duty work. Its 8" length and 1" jaw capacity make it versatile enough to use on different projects. This black phosphate finish offers corrosion resistance, while its alloy steel construction ensures durability. You can adjust the jaw quickly using the groove adjustment type. The one piece handle provides increased comfort when using this tool. The Westward 1NYB2 Adjustable Wrench is an essential addition to your toolbox.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.