Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Wrench Set, 6", 10", Black, 2 Pc.

  • Mfr # 20PG95

  • Zoro # G9078273


product price: $26.39
/ea

Key Features

Overall Length
6 in, 10 in
Finish
Black Phosphate
Material
Alloy Steel
Jaw Capacity
15/16 in, 1 9/32 in
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20PG95
Zoro #
G9078273
UPC #
190735763193
Country of Origin
China

Dimensions

Overall Length
6 in, 10 in
Head Thickness
7/16 in, 19/32 in

Details

Item
Adjustable Wrench Set
Finish
Black Phosphate
Material
Alloy Steel
Jaw Capacity
15/16 in, 1 9/32 in
Nonsparking
No
Standards
ASME
Number of Pieces
2
Lockable
No
Corrosion Resistant
Yes
Handle Type
Cushion Grip
Adjustable Wrench Type
Adjustable Wrench Set
Tether Style
Tether Capable
End Style
Hang Hole
Grip Style
Cushion Grip
Adjustment Type
Screw Mechanism
Container Color
Blue, Red
Measuring Scale
Yes
Jaw Material
Alloy Steel
Handle Material
Alloy Steel
Insulated
No
Measurement Type
SAE
Locking Type
Screw
Handle Color
Blue
Container Type
Pouch
Non-Magnetic
No
Head Type
Standard
Jaw Texture
Smooth
Weight
1.5 lb

Description

Adjustable Wrench Set, Alloy Steel, Black Phosphate, Jaw Capacity 15/16 in, 1 9/32 in, Yes, Screw Mechanism, Hang Hole, Range of Lengths 6 in to 10 in, Cushion Grip, Pouch, Number of Tools 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.