Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Compartment Box with 6 to 18 compartments, Plastic, 1-21/32" H x 11-1/2 in W

  • Mfr # 2HFR4

  • Zoro # G1817812


product price: $6.49
/ea

Key Features

Overall WxDxH
11 1/2 in x 1 5/8 in
Number of Adjustable Dividers
12
Material
Plastic
Latch Type
Double
Outside Length
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HFR4
Zoro #
G1817812
UPC #
190735795620
Country of Origin
China

Dimensions

Overall WxDxH
11 1/2 in x 1 5/8 in
Outside Length
7 3/8 in
Outside Width
11 1/2 in
Overall Width
11-1/2 in
Overall Height
1-21/32"
Overall Length
7-3/8 in
Overall Depth
7-1/3"

Details

Item
Adjustable Compartment Box
Number of Compartments
6 to 18
Number of Adjustable Dividers
12
Material
Plastic
Latch Type
Double
ESD Conductive
No
Includes
Translucent Lid and Molded-On Handle
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Shape
Rectangular
Maximum Number of Compartments
18
Includes Handle
Handle Included
Closure Type
Double Latch

Description

Compartment Box, Closure Type Double Latch, Color Clear, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 18, Number of Adjustable Dividers 12, Overall Height 1 5/8 in, Overall Length 7 3/8 in, Overall Width 11 1/2 in, Includes Handle Handle Included, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.