Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Hand Reamer Set, HSS, 11 Pcs

  • Mfr # 4LGU4

  • Zoro # G0385621


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Flute Type
Straight
Shank Type - Machining
Straight
Blade Type
Straight
Shank Type
Straight
Largest Reamer Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LGU4
Zoro #
G0385621
UPC #
190735851081
Country of Origin
India

Dimensions

Largest Reamer Size
1 1/2 in
Smallest Reamer Size
15/32 in
Sizes Included
15/32 in to 1-1/2 in

Details

Flute Type
Straight
Shank Type - Machining
Straight
Blade Type
Straight
Shank Type
Straight
Number of Pieces
11
Item
Adjustable Hand Reamer Set
Material
High Speed Steel
Finish
black oxide
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Measurement System
Fractional Inch

Description

Adjustable Hand Reamer Set, 11, Fractional Inch, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.