Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Hand Reamer Set, HSS, 16 Pcs

  • Mfr # 4LGU5

  • Zoro # G3433525


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Flute Type
Straight
Shank Type - Machining
Straight
Smallest Reamer Size
3/8 in
Material - Machining
High Speed Steel
Sizes Included
3/8 in to 2-7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LGU5
Zoro #
G3433525
UPC #
190735851098
Country of Origin
India

Dimensions

Smallest Reamer Size
3/8 in
Sizes Included
3/8 in to 2-7/32 in
Largest Reamer Size
2 7/32 in

Details

Flute Type
Straight
Shank Type - Machining
Straight
Material - Machining
High Speed Steel
Blade Type
Straight
Measurement System
Fractional Inch
Finish
black oxide
Number of Pieces
16
Finish - Machining
Black Oxide
Item
Adjustable Hand Reamer Set
Shank Type
Straight
Material
High Speed Steel

Description

Adjustable Hand Reamer Set, 16, Fractional Inch, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.