Adjustable Hand Reamer Set, HSS, 8 Pcs
Mfr # 4LGU3
Zoro # G1209887
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Flute Type
Straight
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Number of Pieces
8
Finish
black oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4LGU3
Zoro #
G1209887
UPC #
190735851074
Country of Origin
India
Dimensions
Sizes Included
15/32 in to 1-1/16 in
Smallest Reamer Size
15/32 in
Largest Reamer Size
1 1/16 in
Details
Flute Type
Straight
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Number of Pieces
8
Finish
black oxide
Shank Type
Straight
Material - Machining
High Speed Steel
Blade Type
Straight
Finish - Machining
Black Oxide
Item
Adjustable Hand Reamer Set
Material
High Speed Steel
Description
Adjustable Hand Reamer Set, 8, Fractional Inch, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.