Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Operating Wrench, 60 to 108 in

  • Mfr # 31MJ70

  • Zoro # G9193755


product price: $49.99
/ea

Key Features

Size
1 in, 2 1/4 in
Material
Alloy Steel
Finish
Powder Coated
Handle Color
Red
Adapters Included
1/4 in Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31MJ70
Zoro #
G9193755
UPC #
190735810880
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 in, 2 1/4 in
Overall Length
60 in to 108 in
Handle Length
15 3/16 in
Key Size
1 in, 2 1/4 in
Tip Size
1 in, 2 1/4 in

Details

Item
Operating Wrench
Material
Alloy Steel
Finish
Powder Coated
Handle Color
Red
Adapters Included
1/4 in Bits
For System Type
Water
Non-Magnetic
No
Securing Chain
No
Handle Shape
T-Handle
Measurement Type
SAE
Key Style
Water Meter Key
Includes Bits
Bits Included
Head Configuration
1 in Meter, 1 in Valve, 2 1/4 in Square
Insulated
No
Compatible with Product Type
Service keys
Non-Sparking
No
Corrosion Resistant
No
Includes Insulation
Not Insulated
Key Type
Water Meter Key
Corrosion-Resistance
Not Corrosion-Resistant
Includes Securing Chain
Securing Chain Not Included

Description

When you need to get into tight spaces, the Westward 31MJ70 Adjustable Operating Wrench is the tool for the job. It has a head configuration of 1 in. meter, 1 in. valve and 2 1/4 in. square, which allows it to fit most standard service keys. This adjustable operating wrench can extend from 60 in to 108 in., allowing you to work on various projects. With a powder coated finish, this alloy steel tool resists corrosion and rusting. The 1/4" bits adapter gives you extra versatility when working with different types of service keys or valves that require a specific bit size or style. When your project calls for an adjustable operating wrench, equip yourself with the Westward 31MJ70 Service & Pump Wrench.

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.