Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Wrench, 24" Nominal L, Steel

  • Mfr # 53KA29

  • Zoro # G1725451


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Overall Length
24 1/16 in
Material
Alloy Steel
Jaw Capacity
2 1/2 in
Nonsparking
No
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53KA29
Zoro #
G1725451
UPC #
190735948361
Country of Origin
China

Dimensions

Overall Length
24 1/16 in
Handle Length
24 in

Details

Item
Adjustable Wrench
Finish
Chrome
Material
Alloy Steel
Jaw Capacity
2 1/2 in
Nonsparking
No
Standards
ASME
Insulated
No
Head Type
Standard
Measurement Type
Metric, SAE
Adjustment Type
Groove
Jaw Material
Alloy Steel
Grip Style
Plain
End Style
Hang Hole
Ratcheting
No
Weight
36.38 lb
Non-Magnetic
No
Corrosion Resistant
Yes
Handle Type
One Piece
Tether Style
Tether Capable
Jaw Texture
Smooth
Lockable
No
Adjustable Wrench Type
Adjustable Wrench
Opening Type
Adjustable
Measuring Scale
Yes

Description

Whether you are an automotive mechanic or a heavy equipment operator, the Westward 53KA29 Adjustable Wrench is the perfect tool for your job. It can be used to tighten and loosen nuts and bolts. The adjustable wrench has a 24 in. handle length, which gives you better leverage when working with stubborn fasteners. It also has a jaw capacity of 2 1/2 in., allowing you to work on large projects with ease. Made of alloy steel, this high quality wrench has a smooth chrome finish that resists corrosion and wear. This one piece wrench offers superior strength due to its fully polished jaws that grip firmly onto fasteners without slipping off or rounding them out. The Westward 53KA29 Adjustable Wrench is the versatile tool that will meet all your needs as an industrial worker.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.