Zoro Homepage

Adjustable Wrench, Black Oxide

  • Mfr # 53KA28

  • Zoro # G0335437


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Overall Length
24 1/16 in
Material
Alloy Steel
Jaw Capacity
2 1/2 in
Nonsparking
No
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53KA28
Zoro #
G0335437
UPC #
190735947807
Country of Origin
China

Dimensions

Overall Length
24 1/16 in
Handle Length
24 in

Details

Item
Adjustable Wrench
Finish
Black Phosphate
Material
Alloy Steel
Jaw Capacity
2 1/2 in
Nonsparking
No
Standards
ASME
Adjustment Type
Groove
Lockable
No
Jaw Texture
Smooth
Corrosion Resistant
Yes
Insulated
No
Non-Magnetic
No
Grip Style
Plain
Adjustable Wrench Type
Adjustable Wrench
Ratcheting
No
Jaw Material
Alloy Steel
Handle Type
One Piece
Opening Type
Adjustable
Head Type
Standard
Tether Style
Tether Capable
Weight
8 lb
Measuring Scale
Yes
End Style
Hang Hole
Measurement Type
Metric, SAE

Description

Adjustable Wrench, Alloy Steel, Black Phosphate, 24 1/16 in, Jaw Capacity 2 1/2 in, Plain, One Piece, Groove, Measuring Scale Yes, Insulated No, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.