Zoro Homepage

Air Drum Pump, 1/2 in FNPT

  • Mfr # 19XH40

  • Zoro # G9076487


product price: $697.99
/ea
Free Shipping & Returns

Key Features

For Use With
ATF, Diesel, Engine Oil, Gear Oil, Hydraulic Oil, Kerosene, Oil
Max. Pressure (PSI)
150 psi
Extension Type
Steel Delivery Pipes Fitted with Oil Bar Tap
Fitting End (In.)
1/2 NPT (F)
Includes
Bung Adapter, Hardware/Piping Connections, Oil Spigot, Pump Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19XH40
Zoro #
G9076487
UPC #
190735745243
Country of Origin
India

Dimensions

Air Inlet Size
1/2 FNPT

Details

Item
Air Transfer Pump
For Use With
ATF, Diesel, Engine Oil, Gear Oil, Hydraulic Oil, Kerosene, Oil
Max. Pressure (PSI)
150 psi
Extension Type
Steel Delivery Pipes Fitted with Oil Bar Tap
Fitting End (In.)
1/2 NPT (F)
Includes
Bung Adapter, Hardware/Piping Connections, Oil Spigot, Pump Assembly
Max. Air Pressure
150 psi
Includes Bung Adapter
Yes
Features
Designed to Quickly Transfer Oils from Large Drums to Smaller Containers, The Pump Has A Double Acting Operation with Discharge Up to 10.58 Gpm, Comes with All Steel Construction, Fully Cnc Machined with Hardened Wear Resistant Moving Parts
Power Source
Air
Spout Connection Type
FNPT
Compatible Chemicals
ATF, Diesel, Engine Oil, Gear Oil, Hydraulic Oil, Kerosene, Oil

Description

Air Drum Pump, Max. Air Pressure 150 psi, Features Designed to Quickly Transfer Oils from Large Drums to Smaller Containers, The Pump Has A Double Acting Operation with Discharge Up to 10.58 Gpm, Comes with All Steel Construction, Fully Cnc Machined with Hardened Wear Resistant Moving Parts, Includes Bung Adapter Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.