Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Sucker, Black, For 40KG23

  • Mfr # 40KG19

  • Zoro # G2574811


product price: $10.29
/ea
Sold in multiples of 2 for $20.58

Key Features

For Use With
40KG23
Color
Black
Sub-Category
Flashlight Mounting Supplies
Product Type
Surface Mount
Compatible with Brand
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40KG19
Zoro #
G2574811
UPC #
190735826164
Country of Origin
China

Details

Item
Air Sucker
For Use With
40KG23
Color
Black
Sub-Category
Flashlight Mounting Supplies
Product Type
Surface Mount
Compatible with Brand
Universal
Compatible with Manufacturer Model Number
40KG23
Compatible Manufacturer Part Number
40KG23
Compatible Manufacturer Model Number
40KG23
For Use With Mfr. Model Number
40KG23
Compatible with Manufacturer Model No.
40KG23
Compatible with Mfr. Model No.
40KG23
For Use with Mfr Model Number
40KG23
Compatible Pump Manufacturer Part Number
40KG23
Compatible Mfr. Model Number
40KG23

Description

Air Sucker, Color Black, Compatible with Brand Universal, Compatible with Manufacturer Model Number 40KG23, Product Type Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.