Zoro Homepage

Air/Manual Trans Jack, 1 Ton

  • Mfr # 13X041

  • Zoro # G7553621


product price: $2,350.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Type
Air/Manual
Length (In.)
42 1/2 in
Saddle Low (In.)
15-1/2 x 12-5/8
Width
39 1/2 in
Tilt Capacity Side
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13X041
Zoro #
G7553621
UPC #
190735742860
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
42 1/2 in
Width
39 1/2 in
Saddle Height (In.)
24-1/2 x 18-7/8
Lifting Height Min. (In.)
48 5/8 in
Height
7 1/2 in
Max. Height (In.)
77 3/8 in
Base Size (In.)
42 1/2 in x 39 1/2 in
Min. Height (In.)
48 5/8 in
Lifting Height Max. (In.)
77 3/8 in
Overall Width
39 1/2 in
Maximum Lift Height
77 3/8 in
Extended Saddle Size
24.5 in L x 18.88 in W
Minimum Height
48 63/100 in
Overall Height
7 1/2 in
Overall Length
42 1/2 in
Minimum Lift Height
48 5/8 in

Description

Transmission Lift, Power Source Air, Load Capacity 1.1 ton, Body Material Steel, Lifting Actuator Pneumatic, Minimum Lift Height 48 5/8 in, Maximum Lift Height 77 3/8 in, Securing Mechanism Chain, For Lifting Light-Duty Truck Transmissions, Transaxles, Transfer Cases, Vehicles, Jack Type Transmission Jack, Standards ASME PASE, Extended Saddle Size 24.5 in L x 18.88 in W, Maximum Operating Pressure 175 psi, Minimum Height 48 63/100 in, Minimum Operating Pressure 110 psi

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.