Zoro Homepage

Alignment Bar, 18 In, 5/8 In Dia

  • Mfr # 3APX3

  • Zoro # G3225503


product price: $25.19
/ea

Key Features

Features
Fully Through Hardened Steel, Heat Treated 35-40 HRC
Type
Pry Bars
Overall Length
18 in
Overall Width
5/8 in
Material
Chrome Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3APX3
Zoro #
G3225503
UPC #
190735822296
Country of Origin
India

Dimensions

Overall Length
18 in
Overall Width
5/8 in
Bar Diameter
5/8 in

Details

Item
Alignment Pry Bar
Features
Fully Through Hardened Steel, Heat Treated 35-40 HRC
Type
Pry Bars
Material
Chrome Steel
End Style
Chisel, Point
Color
Zinc Plated
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Chrome
End Angle Style
Offset, Straight
Tether Ready
No

Description

Alignment Pry Bar, End Style Chisel, Point, Overall Length 18 in, End Angle Style Offset, Straight, Tether Ready No, Features Fully Through Hardened Steel, Heat Treated 35-40 HRC, Handle Color Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.