Allen Wrench, Shape: Hex
Mfr # PN5ZL29004G
Zoro # G2846965
product price: $1.79
/eaKey Features
Shape
Hex
Handle Type
L-Shape
Fits Brand
Westward
For Use With Mfr. Model Number
5ZL29
Number of Tips
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PN5ZL29004G
Zoro #
G2846965
UPC #
190735790786
Country of Origin
Taiwan, Province of China
Details
Item
Hex Key
Shape
Hex
Handle Type
L-Shape
Fits Brand
Westward
For Use With Mfr. Model Number
5ZL29
Number of Tips
2
Tether Ready
No
Grip Style
Plain
Key Shape
L-Shape
Number of Ball Ends
0
Compatible with Brand
Westward
Product Type
Hex Key
Description
Hex Key, Series Not Applicable, Compatible with Grainger Part Number 5ZL29, Product Type Hex Key, Compatible with Series Not Applicable, Compatible with Brand Westward
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.