Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Hawk, 10 In, ErgoSoft Handle

  • Mfr # 13A762

  • Zoro # G4965904


product price: $26.49
/ea

Key Features

Size
10 in
Application
For Applying Drywall
Construction
Aluminum with ErgoSoft Handle
Length (In.)
10 in
Width (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13A762
Zoro #
G4965904
UPC #
190735741481
Country of Origin
Taiwan, Province of China

Dimensions

Size
10 in
Length (In.)
10 in
Width (In.)
10 in
Overall Length
10 in
Overall Width
10 in
Blade Thickness
2 mm
Handle Length
4 in

Details

Item
Drywall Hawk
Application
For Applying Drywall
Construction
Aluminum with ErgoSoft Handle
Characteristics
Alloy Flanged Reinforced Center, Sponge Rubber Callous Preventer, Rounded Corners
Blade Material
Aluminum
Handle Material
ErgoSoft
Blade Shape
Square

Description

Drywall Hawk, Blade Material Aluminum, Blade Shape Square, Handle Material ErgoSoft, Overall Length 10 in, Overall Width 10 in, Blade Thickness 2 mm, Handle Length 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.