Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Hawk, 13 In, ErgoSoft Handle

  • Mfr # 13A763

  • Zoro # G5089131


product price: $28.59
/ea

Key Features

Size
13 in
Application
For Applying Drywall
Construction
Aluminum with ErgoSoft Handle
Width (In.)
13 in
Characteristics
Alloy Flanged Reinforced Center, Sponge Rubber Callous Preventer, Rounded Corners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A763
Zoro #
G5089131
UPC #
190735741498
Country of Origin
Taiwan, Province of China

Dimensions

Size
13 in
Width (In.)
13 in
Length (In.)
13 in
Overall Length
13 in
Overall Width
13 in
Handle Length
4 in
Blade Thickness
2 mm

Details

Item
Drywall Hawk
Application
For Applying Drywall
Construction
Aluminum with ErgoSoft Handle
Characteristics
Alloy Flanged Reinforced Center, Sponge Rubber Callous Preventer, Rounded Corners
Blade Material
Aluminum
Blade Shape
Square
Handle Material
ErgoSoft

Description

Drywall Hawk, Blade Material Aluminum, Blade Shape Square, Handle Material ErgoSoft, Overall Length 13 in, Overall Width 13 in, Blade Thickness 2 mm, Handle Length 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.