Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum spool

  • Mfr # 793HC4

  • Zoro # G504104720


product price: $66.29
/ea
Sold in multiples of 4 for $265.16

Key Features

AWS Classification
ER4043
Material
Aluminum
Shielding Type
Gas-Shielded
Elongation (As Welded)
Not Specified
Welding Current Designation
AC, DCEP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793HC4
Zoro #
G504104720
UPC #
-
Country of Origin
Canada

Dimensions

Spool Diameter
8 in
Arbor Hole Diameter
2 in
Spool Width
2 in
Wire Diameter
0.035 in

Details

AWS Classification
ER4043
Item
Aluminum spool
Material
Aluminum
Shielding Type
Gas-Shielded
Elongation (As Welded)
Not Specified
Welding Current Designation
AC, DCEP
Compatible Shielding Gas
100% Argon
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
For Material Type
Aluminum
Tensile Strength (Minimum Required)
29 ksi
Number of Passes
Multiple Passes
Wire Type
Solid
Standards
AWS A5.10/A5.10M:1999(R2007)
Yield Strength (As Welded)
Not Specified
Tensile Strength (As Welded)
29ksi
Weight
4 lb
Finish/Coating
Bright Weld
Spool Type
Plastic Spool
Series
ER4043
Process
MIG Welding (GMAW)
For Material Grade
1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460, 2004, 2011, 2014, 2017, 2020, 2024, 2029, 2036, 2048, 2055, 2080, 2090, 2091, 2094, 2095, 2097, 2098, 2099, 2124, 2195, 2196, 2197, 2198, 2218, 2219, 2224, 2297, 2319, 2324, 2397, 2519, 2524, 2618, 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5052, 6005, 6009, 6010, 6013, 6022, 6060, 6061, 6063, 6063A, 6065, 6066, 6070, 6081, 6082, 6101, 6105, 6113, 6151, 6162, 6201, 6205, 6262, 6351, 6463, 6951
Yield Strength (Minimum Required)
29 ksi

Description

Aluminum spool, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 29ksi, Yield Strength (Minimum Required) 29 ksi, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER4043, Weight 4 lb, For Material Type Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Nitrous oxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.