Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum spool

  • Mfr # 793HC5

  • Zoro # G104104762


product price: $69.09
/ea
Sold in multiples of 4 for $276.36

Key Features

AWS Classification
ER4043
Material
Aluminum
Shielding Type
Gas-Shielded
Compatible Shielding Gas
100% Argon
Elongation (As Welded)
Not Specified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793HC5
Zoro #
G104104762
UPC #
-
Country of Origin
Canada

Dimensions

Spool Width
2 in
Wire Diameter
0.047 in
Spool Diameter
8 in
Arbor Hole Diameter
2 in

Details

Item
Aluminum spool
AWS Classification
ER4043
Material
Aluminum
Shielding Type
Gas-Shielded
Compatible Shielding Gas
100% Argon
Elongation (As Welded)
Not Specified
Welding Current Designation
AC, DCEP
Spool Type
Plastic Spool
Standards
AWS A5.10/A5.10M:1999(R2007)
Weight
4 lb
For Material Grade
1050, 1060, 1070, 1100, 1145, 1199, 1200, 1230, 1350, 1370, 1420, 1421, 1424, 1430, 1440, 1441, 1441K, 1445, 1450, 1460, 2004, 2011, 2014, 2017, 2020, 2024, 2029, 2036, 2048, 2055, 2080, 2090, 2091, 2094, 2095, 2097, 2098, 2099, 2124, 2195, 2196, 2197, 2198, 2218, 2219, 2224, 2297, 2319, 2324, 2397, 2519, 2524, 2618, 3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5052, 6005, 6009, 6010, 6013, 6022, 6060, 6061, 6063, 6063A, 6065, 6066, 6070, 6081, 6082, 6101, 6105, 6113, 6151, 6162, 6201, 6205, 6262, 6351, 6463, 6951
Tensile Strength (Minimum Required)
29 ksi
Series
ER4043
Yield Strength (Minimum Required)
29 ksi
Yield Strength (As Welded)
Not Specified
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Process
MIG Welding (GMAW)
Finish/Coating
Bright Weld
Tensile Strength (As Welded)
29ksi
Number of Passes
Multiple Passes
Wire Type
Solid
For Material Type
Aluminum

Description

Aluminum spool, AWS Classification ER4043, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Tensile Strength (As Welded) 29ksi, Yield Strength (Minimum Required) 29 ksi, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER4043, Weight 4 lb, For Material Type Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Nitrous oxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.