Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum spool

  • Mfr # 793HC6

  • Zoro # G604104750


product price: $76.89
/ea
Sold in multiples of 4 for $307.56
Free Shipping & Returns

Key Features

Material
Aluminum
AWS Classification
ER5356
Elongation (As Welded)
Not Specified
Compatible Shielding Gas
100% Argon
Shielding Type
Gas-Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
793HC6
Zoro #
G604104750
UPC #
-
Country of Origin
Canada

Dimensions

Arbor Hole Diameter
2 in
Spool Width
2 in
Wire Diameter
0.03 in
Spool Diameter
8 in

Details

Material
Aluminum
Item
Aluminum spool
AWS Classification
ER5356
Elongation (As Welded)
Not Specified
Compatible Shielding Gas
100% Argon
Shielding Type
Gas-Shielded
Welding Current Designation
AC, DCEP
Yield Strength (As Welded)
Not Specified
Number of Passes
Multiple Passes
Process
MIG Welding (GMAW)
For Material Grade
3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039
For Material Type
Aluminum
Weight
4 lb
Wire Type
Solid
Standards
AWS A5.10/A5.10M:1999(R2007)
Tensile Strength (Minimum Required)
38 ksi
Yield Strength (Minimum Required)
38 ksi
Series
ER5356
Spool Type
Plastic Spool
Tensile Strength (As Welded)
38ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up

Description

Aluminum spool, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 38ksi, Yield Strength (Minimum Required) 38 ksi, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER5356, Weight 4 lb, For Material Type Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Nitrous oxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.