Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum spool

  • Mfr # 793HC8

  • Zoro # G304104654


product price: $66.49
/ea
Sold in multiples of 4 for $265.96

Key Features

AWS Classification
ER5356
Material
Aluminum
Compatible Shielding Gas
100% Argon
Elongation (As Welded)
Not Specified
Welding Current Designation
AC, DCEP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793HC8
Zoro #
G304104654
UPC #
-
Country of Origin
Canada

Dimensions

Wire Diameter
0.047 in
Spool Width
2 in
Arbor Hole Diameter
2 in
Spool Diameter
8 in

Details

AWS Classification
ER5356
Item
Aluminum spool
Material
Aluminum
Compatible Shielding Gas
100% Argon
Elongation (As Welded)
Not Specified
Welding Current Designation
AC, DCEP
Shielding Type
Gas-Shielded
Number of Passes
Multiple Passes
For Material Type
Aluminum
Yield Strength (Minimum Required)
38 ksi
Series
ER5356
Standards
AWS A5.10/A5.10M:1999(R2007)
For Material Grade
3003, 3004, 3005, 3102, 3103, 3105, 3203, 3303, 5005, 5010, 5019, 5024, 5026, 5050, 5052, 5056, 5059, 5083, 5086, 5154, 5182, 5252, 5254, 5356, 5454, 5456, 5457, 5557, 5652, 5657, 5754, 7003, 7005, 7039
Tensile Strength (As Welded)
38ksi
Process
MIG Welding (GMAW)
Spool Type
Plastic Spool
Yield Strength (As Welded)
Not Specified
Wire Type
Solid
Weight
4 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Tensile Strength (Minimum Required)
38 ksi

Description

Aluminum spool, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Tensile Strength (As Welded) 38ksi, Yield Strength (Minimum Required) 38 ksi, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER5356, Weight 4 lb, For Material Type Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Nitrous oxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.