Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Clamp, 90 Deg, Aluminum, 1-27/32 Cap

  • Mfr # 10D586

  • Zoro # G4784166


product price: $42.69
/ea

Key Features

Type
90 Degrees
Miter Capacity (In.)
1 27/32 in
Throat Depth (In.)
2 3/4 in
Jaw Length (In.)
3 1/2 in
Jaw Height (In.)
1 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D586
Zoro #
G4784166
UPC #
190735720257
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
2 3/4 in
Jaw Length (In.)
3 1/2 in
Jaw Height (In.)
1 15/32 in
Throat Depth
2 3/4 in
Jaw Height
1 1/2 in
Jaw Width
3 1/2 in

Details

Item
Angle Clamp
Type
90 Degrees
Miter Capacity (In.)
1 27/32 in
Material
Aluminum Alloy
Function
For Right-Angle Joining, Assembling, Welding Or Grinding
For Use With
Metal-Working
Spindle
Zinc Plated
Features
Oblong Holes in the Base for Mounting
Jaw Material
Aluminum
Miter Capacity
1 7/8 in
Spindle Material1
Zinc-Plated
Clamping Angle - Maximum
90 Degrees
Application
Metalworking
Self-Centering
Yes

Description

This Westward 10D586 Angle Clamp is the ideal tool for assembling, welding or grinding. This 90 degrees angle clamp has a throat depth of 2 3/4 in., jaw length of 3 1/2 in. and jaw height of 1 15/32 in. The aluminum alloy construction makes it light weight yet durable. It has a zinc plated spindle that ensures smooth movement and durability. If you are looking for an efficient angle clamp, look no further than this Westward product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.