Angle Finder, 90 deg., 3-1/2 in., Blue
Mfr # 30PA66
Zoro # G9090164
product price: $7.15
/eaKey Features
Type
90 Degrees
Scale
Increments 0 Degrees To 90 Degrees In Quadrant
Base Length (In.)
3 1/2 in
Overall Height
2 in
Construction
High Impact Plastic Body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30PA66
Zoro #
G9090164
UPC #
190735805343
Country of Origin
Taiwan, Province of China
Dimensions
Base Length (In.)
3 1/2 in
Overall Height
2 in
Lens Diameter
2.75 in
Overall Height (In.)
2 in
Base Length
3 1/2 in
Details
Item
Angle Finder
Type
90 Degrees
Scale
Increments 0 Degrees To 90 Degrees In Quadrant
Construction
High Impact Plastic Body
Features
English Rule
Number of Plumb Vials
0
Accuracy
0.5 Degrees
Color
Blue
Application
For Angle Identification With Plumbing, Electrical and HVAC Work
Number of Level Vials
0
Number of Quadrants
3
Measuring Range - Maximum
90 Degrees
Lens Material
Polystyrene
Graduation Units
Degrees
Material
Plastic
Measuring Range - Minimum
0 Degrees
Description
Angle Finder, Number of Quadrants 3, Base Length 3 1/2 in, Overall Height 2 in, Lens Material Polystyrene, Lens Diameter 2.75 in, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 0 Degrees , Number of Level Vials 0, Number of Plumb Vials 0, Material Plastic, Accuracy 0.5 Degrees , Color Blue, Features English Rule, Graduation Units Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.