Angle Finder, 90 deg., 3-1/2 in., Blue
Mfr # 30PA70
Zoro # G9090207
product price: $14.19
/eaKey Features
Type
90 Degrees
Scale
Increments 0 Degrees To 90 Degrees In Quadrant
Base Length (In.)
3 1/2 in
Overall Height
3 in
Construction
High Impact Plastic Body
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30PA70
Zoro #
G9090207
UPC #
190735805381
Country of Origin
Taiwan, Province of China
Dimensions
Base Length (In.)
3 1/2 in
Overall Height
3 in
Lens Diameter
4 in
Overall Height (In.)
3 in
Base Length
3 1/2 in
Details
Item
Angle Finder
Type
90 Degrees
Scale
Increments 0 Degrees To 90 Degrees In Quadrant
Construction
High Impact Plastic Body
Number of Level Vials
1
Color
Blue
Number of Plumb Vials
0
Features
Magnet
Application
For Angle Identification With Plumbing, Electrical and HVAC Work
Accuracy
0.5 Degrees
Includes
Level
Graduation Units
Degrees
Number of Quadrants
3
Lens Material
Polystyrene
Measuring Range - Minimum
0 Degrees
Material
Plastic
Measuring Range - Maximum
90 Degrees
Description
Angle Finder, Number of Quadrants 3, Base Length 3 1/2 in, Overall Height 3 in, Lens Material Polystyrene, Lens Diameter 4 in, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 0 Degrees , Number of Level Vials 1, Number of Plumb Vials 0, Material Plastic, Includes Level, Accuracy 0.5 Degrees , Color Blue, Features Magnet, Graduation Units Degrees
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.