Zoro Homepage

Angle Finder, 90 deg., 3-1/2 in., Blue

  • Mfr # 30PA71

  • Zoro # G9090216


product price: $9.65
/ea

Key Features

Type
90 Degrees
Scale
Increments 0 Degrees To 90 Degrees In Quadrant
Base Length (In.)
3 1/2 in
Overall Height
2 in
Construction
High Impact Plastic Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PA71
Zoro #
G9090216
UPC #
190735805398
Country of Origin
Taiwan, Province of China

Dimensions

Base Length (In.)
3 1/2 in
Overall Height
2 in
Overall Height (In.)
2 in
Lens Diameter
2.75 in
Base Length
3 1/2 in

Details

Item
Angle Finder
Type
90 Degrees
Scale
Increments 0 Degrees To 90 Degrees In Quadrant
Construction
High Impact Plastic Body
Number of Level Vials
1
Application
For Angle Identification With Plumbing, Electrical and HVAC Work
Accuracy
0.5 Degrees
Number of Plumb Vials
1
Color
Blue
Features
Magnet
Includes
Level
Measuring Range - Maximum
90 Degrees
Material
Plastic
Number of Quadrants
3
Graduation Units
Degrees
Lens Material
Polystyrene
Measuring Range - Minimum
0 Degrees

Description

Angle Finder, Number of Quadrants 3, Base Length 3 1/2 in, Overall Height 2 in, Lens Material Polystyrene, Lens Diameter 2.75 in, Measuring Range - Maximum 90 Degrees , Measuring Range - Minimum 0 Degrees , Number of Level Vials 1, Number of Plumb Vials 1, Material Plastic, Includes Level, Accuracy 0.5 Degrees , Color Blue, Features Magnet, Graduation Units Degrees

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.