Zoro Homepage

Angle Vise, 90 deg, Fixed, 3-1/2 in Open

  • Mfr # 39M996

  • Zoro # G5297327


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Type
90 Degrees Angle
Miter Capacity (In.)
3 1/2 in
Jaw Height (In.)
3 in
Features
1000 Kg Clamping Force
Jaw Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39M996
Zoro #
G5297327
UPC #
190735821954
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Height (In.)
3 in
Jaw Width
4 1/4 in
Throat Depth
1 5/16 in
Mounting Hole Length1
1 17/32 in
Mounting Hole Diameter
25/64 in
Mounting Hole Width1
25/64 in
Jaw Height
3 in
Overall Length
9-5/8"

Details

Item
Angle Clamp
Type
90 Degrees Angle
Miter Capacity (In.)
3 1/2 in
Features
1000 Kg Clamping Force
Handle Material
Steel
Spindle Material1
Copper
Jaw Material
Ductile Iron
Number of Mounting Holes
2
Self-Centering
Yes
Miter Capacity
3 1/2 in
Application
Metalworking, Woodworking
Handle Style
T; Sliding
Clamping Capacity
3 1/4 in
Clamping Angle - Maximum
90 Degrees

Description

When you need to make accurate miter cuts, the Westward 39M996 Angle Vise is the tool for the job. It has a fixed 90 degree angle with a jaw height of 3 in. and a clamping force of 1000 kg. This angle vise features an unbreakable, precision machined aluminum head that allows it to stand up to wear and tear. The 3 1/2" miter capacity means you can use this vise for making crosscuts or miters on any material up to 3 1/2" thick. Its jaws are also designed so they never slip, ensuring accuracy every time you use it. If you want an Angle Vise that is both durable and dependable, this Westward 39M996 Angle Vise is just what you have been looking for.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.