Zoro Homepage

Angled Air Chuck, 0 to 150 psi

  • Mfr # 2HKY2

  • Zoro # G1815432


product price: $12.19
/ea

Key Features

Used For
Automotive Tire Pressure Gauges, Inflating Inner Wheels
Material
Steel
Application
Checking Tire Pressure, Inflating Tires
Thread Size
1/4 in
Size
Gages, Tire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HKY2
Zoro #
G1815432
UPC #
190735795842
Country of Origin
China

Dimensions

Thread Size
1/4 in
Size
Gages, Tire

Details

Used For
Automotive Tire Pressure Gauges, Inflating Inner Wheels
Material
Steel
Application
Checking Tire Pressure, Inflating Tires
Item
Angled Air Chuck
Range
0 to 150 PSI
Features
Angled Chuck for Inflating Inner Wheels
Type
Automotive Tire Pressure Gauges
Product Type
Heavy-Duty Tire Chucks
Gauge Type
No Gauge
Color
Silver
Head Style
Dual
Maximum Safe Storage Temperature
122 Degrees F
Minimum Operating Temperature
-4 Degrees F
Minimum Safe Storage Temperature
-4 Degrees F
Chuck Type
Straight Long-Reach Push-On
Finish
Zinc Plated
Maximum Operating Temperature
122 Degrees F
Number of Tire Inflators
1
Minimum Operating Air Pressure
0 psi
Thread Standard
FNPT
Maximum Operating Air Pressure
150 psi

Description

Angled Air Chuck, Product Type Heavy-Duty Tire Chucks, Chuck Type Straight Long-Reach Push-On, Includes Not Applicable, Maximum Operating Air Pressure 150 psi, Head Style Dual, Number of Tire Inflators 1, Pressure Increments Not Applicable, Thread Size 1/4 in, Hose Length Not Applicable, Thread Standard FNPT, Material Steel, Minimum Operating Air Pressure 0 psi, Features Angled Chuck for Inflating Inner Wheels, Standards Not Applicable, Application Checking Tire Pressure, Inflating Tires

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.