Antifreeze Hydrometer, Disc, Professional
Mfr # 1DXL7
Zoro # G2506655
product price: $5.99
/eaKey Features
Type
Disc, Professional
Used For
All Vehicles
Application
Used To Test All Permanent Ethylene Glycol Antifreeze Solutions To Determine The Degree Of Coolant Protection, This Tester Has Separate Scales Show Freezing Point And Boiling Point
Number of Pieces
1
Material
Copper, Plastic, Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1DXL7
Zoro #
G2506655
UPC #
190735747667
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
12 9/16 in
Overall Width
2 3/4 in
Details
Item
Professional Antifreeze Tester
Type
Disc, Professional
Used For
All Vehicles
Application
Used To Test All Permanent Ethylene Glycol Antifreeze Solutions To Determine The Degree Of Coolant Protection, This Tester Has Separate Scales Show Freezing Point And Boiling Point
Number of Pieces
1
Material
Copper, Plastic, Rubber
Testing Application
Antifreeze
Tool Type
Antifreeze Tester
Description
Professional Antifreeze Tester, Tool Type Antifreeze Tester, Testing Application Antifreeze, Material Copper, Plastic, Rubber, Number of Pieces 1, Features Not Applicable, Includes Not Applicable, Overall Length 12 9/16 in, Overall Width 2 3/4 in, Compatible Vehicle Part Not Applicable, Series Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.