Antifreeze/Coolant Tester, Disc
Mfr # 1DXL6
Zoro # G1207507
product price: $8.49
/eaKey Features
Used For
All Vehicles
Application
Number Of Floating Discs Measures The Degree Of Coolant Protection, Tests Both Hot And Cold Coolant, Reads In Celsius And Fahrenheit
Operating Range
-37 Degrees to 129 Degrees F
Type
Disc
Number of Pieces
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1DXL6
Zoro #
G1207507
UPC #
190735747650
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
18 1/2 in
Overall Width
2 3/8 in
Details
Item
Antifreeze/Coolant Tester
Used For
All Vehicles
Application
Number Of Floating Discs Measures The Degree Of Coolant Protection, Tests Both Hot And Cold Coolant, Reads In Celsius And Fahrenheit
Operating Range
-37 Degrees to 129 Degrees F
Type
Disc
Number of Pieces
1
Material
Plastic, Rubber
Tool Type
Antifreeze Tester
Testing Application
Antifreeze
Description
Antifreeze/Coolant Tester, Tool Type Antifreeze Tester, Testing Application Antifreeze, Material Plastic, Rubber, Number of Pieces 1, Features Not Applicable, Includes Not Applicable, Overall Length 18 1/2 in, Overall Width 2 3/8 in, Compatible Vehicle Part Not Applicable, Series Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.