Arbor, Carbon Steel
Mfr # 29VU95
Zoro # G7470662
product price: $5.95
/eaKey Features
Shank Size
1/4 in
Shank Shape
Round
Material
Carbon Steel
Fits Hole Saw Dia.
9/16" to 1-3/16"
Includes
Pilot Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
29VU95
Zoro #
G7470662
UPC #
190735793190
Country of Origin
China
Dimensions
Shank Size
1/4 in
Fits Hole Saw Dia.
9/16" to 1-3/16"
Thread Size
1/2"-20
Pilot Drill Size
1/4" dia. x 4" L
Arbor Shank Size
1/4 in
For Hole Saw Diameter - Minimum
9/16 in
Pilot Bit Shank Size
1/4 in
For Hole Saw Diameter - Metric
14 to 30 mm
Pilot Bit Diameter
1/4 in
Pilot Bit Length
4 in
For Hole Saw Diameter - Imperial
9/16 in to 1 3/16 in
For Hole Saw Diameter - Maximum
1 3/16 in
Description
Hole Saw Arbor, Arbor Type Standard, Thread Size 1/2 In.-20, Arbor Shank Style Round, Arbor Shank Size 1/4 in, Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Style Round, Pilot Bit Shank Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.