Zoro Homepage

Arbor, Carbon Steel

  • Mfr # 29VU96

  • Zoro # G7620636


product price: $5.15
/ea

Key Features

Shank Size
3/8 in
Shank Shape
Hex
Material
Carbon Steel
Fits Hole Saw Dia.
9/16" to 1-3/16"
Thread Size
1/2"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29VU96
Zoro #
G7620636
UPC #
190735793206
Country of Origin
China

Dimensions

Shank Size
3/8 in
Fits Hole Saw Dia.
9/16" to 1-3/16"
Thread Size
1/2"-20
Pilot Drill Size
1/4" dia. x 3" L
Arbor Shank Size
3/8 in
For Hole Saw Diameter - Imperial
9/16 in to 1 3/16 in
Pilot Bit Shank Size
1/4 in
For Hole Saw Diameter - Maximum
1 3/16 in
Pilot Bit Diameter
1/4 in
Pilot Bit Length
3 in
For Hole Saw Diameter - Metric
14 to 30 mm
For Hole Saw Diameter - Minimum
9/16 in

Details

Item
Hole Saw Arbor
Shank Shape
Hex
Material
Carbon Steel
For Use With
Bimetal Hole Saws
Includes
Pilot Drill Bit
Replacement Pilot Drill No.
Mfr. No. 29VX08
Hole Saw Product Grouping
Hole Saw Accessories
Arbor Type
Quick Change
Arbor Shank Style
Hex
Includes Pilot Bit
Pilot Bit Included
Pilot Bit Shank Style
Hex
Product Type
Hole Saw Arbor
Pilot Bit Material
High Speed Steel

Description

Hole Saw Arbor, Arbor Type Quick Change, Thread Size 1/2 In.-20, Arbor Shank Style Hex, Arbor Shank Size 3/8 in, Includes Pilot Bit Pilot Bit Included, Pilot Bit Shank Style Hex, Pilot Bit Shank Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.