Zoro Homepage

Asphalt Cutter Chisel, 1.125 In., 11 In.

  • Mfr # 4MHD3

  • Zoro # G0503036


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Item - Air Chisels
Pneumatic Chisel
Shank Size
1.125 in
Chisel Shank Size
1.125"
Chisel Shank Type
Hex
Chisel Tip Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MHD3
Zoro #
G0503036
UPC #
190735855508
Country of Origin
China

Dimensions

Shank Size
1.125 in
Chisel Shank Size
1.125"
Chisel Tip Width
5 in
Tool Overall Length
17"
Overall Length
17 3/4 in
Shank Length
6 in
Tip Width
5"
Head Width
5 in
Shank Hex Size
1 1/8 in
Drill Bit Size
1 1/8 in

Description

Chisel, Non-Sparking No, Shank Shape Hex, Shank Size 1.125 in, Shank Design [object Object], Overall Length 17 3/4 in, Material Steel, Point Type Spade, Chisel Tip Width 5 in, Chisel Scaler Style [object Object], Chisel Collar Type Round, Cutting Application Chipping, Material Grade 42CRMO, Compatible with Product Type Pavement Breakers, Compatible with Manufacturer Part Number ACL-049

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.