Zoro Homepage

Auto Dark Welding Helmet, 10, Black

  • Mfr # 4UZY8

  • Zoro # G1811616


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Black
Viewing Area
3.82 in x 1.85 in
Standards
ANSI Z87.1,CSA Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UZY8
Zoro #
G1811616
UPC #
190735858950
Country of Origin
China

Dimensions

Helmet Width
23 cm

Details

Item
Welding Helmet
Welding Helmet Type
Auto-Darkening
Number of Arc Sensors
2
Color
Black
Viewing Area
3.82 in x 1.85 in
Standards
ANSI Z87.1,CSA Z94.3
Includes
Protective Front Cover Lens
ADF Controls
Analog
Series
Solar
Welding Helmet Color
Black
Electromagnetic Sensor
No
Power Source
Solar
Lens Shade
10
Grind Mode
No
Battery Type
CR2330
Welding Helmet Material
Nylon
Switching Speed
1/4000 sec.
Headgear
Ratchet
Welding Helmet Light State
3.0
TIG AMP Rating
35 A
Battery Life
2,500 hr
EN379 Classification
1/1/1/2
Lens Material
LCD
includes Electromagnetic Sensor
No
Compatible Suspension Brand Name
Westward
Suspension Adjustment Type
Ratchet
Helmet Type
Auto-Darkening
Includes Batteries
Yes
Helmet Material
Nylon
Battery Chemistry
Lithium Ion
Light State
3
Welding Shade Designation
W10
Magnification
No

Description

Welding Helmet, ADF Controls Analog, Battery Chemistry Lithium Ion, Battery Life 2,500 hr, Battery Type CR2330, Color Black, Compatible Suspension Brand Name Westward, Compatible Suspension Grainger Part Number 45M952, EN379 Classification 1/1/1/2, Grind Mode No, Helmet Material Nylon, Helmet Type Auto-Darkening, Helmet Width 23 cm, Includes Protective Front Cover Lens, Includes Batteries Yes, Lens Material LCD, Light State 3, Magnification No, Number of Arc Sensors 2, Power Source Solar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.